Shop All Conduit Fittings
Calbond
Coupling, 4 in., RC PVC Coated
Mfr # PV4000CP00
Zoro # G0358815
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000CP00
- Zoro # G0358815
- UPC # 847656053840
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/16 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Thread Size | 4"-8 |
Overall Height | 3 3/16 in |
Compatible Conduit Trade Size | 4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Rigid Coupling |
Includes | PVC Sleeves on Both Ends |
Material | Steel |
Standards | UL Listed |
For Use With | RMC |
Connection Type | Threaded |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Concrete Tight | Yes |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Description
Rigid Coupling, Steel, Trade Size 4 in, Overall Length 3 3/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 4 In.-8, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 3 3/16 in, Color Black, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- Calbond Conduit Fittings