Shop All Conduit Fittings
Calbond
Coupling, 3 in., RC PVC Coated
Mfr # PV3000CP00
Zoro # G0359637
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000CP00
- Zoro # G0359637
- UPC # 847656053826
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/32 in |
Conduit Trade Size | 3 in |
Thread Size | 3"-8 |
Trade Size | 3 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Rigid Coupling |
Includes | PVC Sleeves on Both Ends |
Material | Steel |
For Use With | RMC |
Standards | UL Listed |
Concrete Tight | Yes |
Connection Orientation | Straight |
Connection Type | Threaded |
Rain Tight | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC |
Description
Rigid Coupling, Steel, Trade Size 3 in, Overall Length 3 1/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 In.-8, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 3 in, Color Black, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS, 1 Gang, Malleable Iron (FS-1D-50)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- Calbond Conduit Fittings