Shop All Conduit Fittings
Calbond
Coupling, 3-1/2 in., RC PVC Coated
Mfr # PV3500CP00
Zoro # G0359165
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3500CP00
- Zoro # G0359165
- UPC # 847656053833
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/32 in |
Conduit Trade Size | 3 1/2 in |
Thread Size | 3 1/2"-8 |
Trade Size | 3 1/2 in |
Overall Height | 3 3/32 in |
Compatible Conduit Trade Size | 3 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Rigid Coupling |
Includes | PVC Sleeves on Both Ends |
Material | Steel |
Standards | UL Listed |
For Use With | RMC |
Concrete Tight | Yes |
Connection Orientation | Straight |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Connection Type | Threaded |
Description
Rigid Coupling, Steel, Trade Size 3 1/2 in, Overall Length 3 3/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 1/2 In.-8, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 3 3/32 in, Color Black, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- Calbond Conduit Fittings