Shop All Conduit Fittings
Calbond
Coupling, 2 in., RC PVC Coated
Mfr # PV2000CP00
Zoro # G0361177
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000CP00
- Zoro # G0361177
- UPC # 847656053802
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Overall Height | 1 29/32 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Rigid Coupling |
Includes | PVC Sleeves on Both Ends |
Material | Steel |
Standards | UL Listed |
For Use With | RMC |
Connection Type | Threaded |
Indoor/Outdoor Usage | Indoor/Outdoor |
Concrete Tight | Yes |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Connection Orientation | Straight |
Description
Rigid Coupling, Steel, Trade Size 2 in, Overall Length 1 15/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 29/32 in, Color Black, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B2Y1851)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- Calbond Conduit Fittings