Shop All Conduit Fittings
Calbond
Coupling, 1/2 in., RC PVC Coated
Mfr # PV0500CP00
Zoro # G0361700
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500CP00
- Zoro # G0361700
- UPC # 847656053758
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Inside Dia. | 0.840 in |
Thread Size | 1/2"-14 |
Outside Dia. | 0.84 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 1/2 in |
Description
Rigid Coupling, Steel, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 1/2 in, Color Black, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- Calbond Conduit Fittings