Shop All Conduit Fittings
Calbond
Coupling, 1 in., RC PVC Coated
Mfr # PV1000CP00
Zoro # G0361630
product price: $14.29
/ea
Sold in multiples of 2 for $28.58
$28.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Overall Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000CP00
- Zoro # G0361630
- UPC # 847656053772
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 29/32 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Overall Height | 1 7/8 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Rigid Coupling |
Includes | PVC Sleeves on Both Ends |
For Use With | RMC |
Standards | UL Listed |
Material | Steel |
Compatible Conduit Type | RMC |
Concrete Tight | Yes |
Connection Orientation | Straight |
Connection Type | Threaded |
Rain Tight | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Rigid Coupling, Steel, Trade Size 1 in, Overall Length 1 29/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 1 7/8 in, Color Black, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes PVC Sleeves on Both Ends, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N2S)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- Calbond Conduit Fittings