Shop All Conduit Fittings
Calbond
Connector, 4in., 45deg Lt, PVC Coated
Mfr # PV4000LT40045
Zoro # G0353355
product price: $3,035.99
/ea
Free Shipping & Returns
$3,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000LT40045
- Zoro # G0353355
- UPC # 847656079765
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 4 in |
Compatible Knockout Trade Size | 4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 4 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- LAWNITATOR adalet .75in. EMT 90 degrees Compression Connector (LA730690)
- Calbond Conduit Fittings