Shop All Conduit Fittings
Calbond
Connector, 3in., Strt Lt W/Grd, PVC Ctd
Mfr # PV3000LT300G
Zoro # G0353398
Free Shipping & Returns
$2,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated
- Standards CSA C22.2 No.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000LT300G
- Zoro # G0353398
- UPC # 847656078058
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated |
Item | Connector,3in.,Strt Lt W/Grd,PVC Ctd |
Standards | CSA C22.2 No.18 |
For Use With | Used With Liquid Tight Conduit |
Type | Rigid |
Liquid Tight / Dust Tight | Liquid Tight |
Description
Connector,3in.,Strt Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- Calbond Conduit Fittings