Shop All Conduit Fittings
Calbond
Connector, 3in., 90deg Lt W/Grd, PVC Ctd
Mfr # PV3000LT30090G
Zoro # G0353206
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated
- For Use With Used With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000LT30090G
- Zoro # G0353206
- UPC # 847656078041
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated |
Item | Connector,3in.,90deg Lt W/Grd,PVC Ctd |
For Use With | Used With Liquid Tight Conduit |
Standards | CSA C22.2 No.18 |
Liquid Tight / Dust Tight | Liquid Tight |
Type | Rigid |
Description
Connector,3in.,90deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- HALEX Electrical Metallic Tube EMT Compression Connectors 3/4 in. with Insulated Throats, 3PK (28232)
- Calbond Conduit Fittings