Shop All Conduit Fittings
Calbond
Connector, 3in., 90deg Lt, PVC Coated
Mfr # PV3000LT30090
Zoro # G0353580
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000LT30090
- Zoro # G0353580
- UPC # 847656078034
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 3 in |
Overall Width | 4 19/32 in |
Compatible Knockout Trade Size | 3 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA1040-25)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- HALEX Cable Connector, Nylon, Gray, Push-In Mounting (27511)
- Calbond Conduit Fittings