Shop All Conduit Fittings
Calbond
Connector, 3in., 45deg Lt W/Grd, PVC Ctd
Mfr # PV3000LT30045G
Zoro # G0353276
product price: $2,953.99
/ea
Free Shipping & Returns
$2,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated
- Standards CSA C22.2 No.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000LT30045G
- Zoro # G0353276
- UPC # 847656078027
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated |
Item | Connector,3in.,45deg Lt W/Grd,PVC Ctd |
Standards | CSA C22.2 No.18 |
For Use With | Used With Liquid Tight Conduit |
Liquid Tight / Dust Tight | Liquid Tight |
Type | Rigid |
Description
Connector,3in.,45deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 9217-BSS Terminal Block Jumper for 30A Terminal Blocks (9217-BSS)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24A)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- Calbond Conduit Fittings