Shop All Conduit Fittings
Calbond
Connector, 3/8in., 90deg Lt W/Grd, PVC Ctd
Mfr # PV0300LT3890G
Zoro # G0357205
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated Galvanized
- For Use With Used With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0300LT3890G
- Zoro # G0357205
- UPC # 847656070380
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Connector,3/8in.,90deg Lt W/Grd,PVC Ctd |
For Use With | Used With Liquid Tight Conduit |
Type | Rigid |
Liquid Tight / Dust Tight | Liquid Tight |
Description
Connector,3/8in.,90deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V20)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- Calbond Conduit Fittings