Shop All Conduit Fittings
Calbond
Connector, 3/8 45deg Lt W/Grd, PVC Ctd
Mfr # PV0300LT3845G
Zoro # G0357607
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated Galvanized
- For Use With Used With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0300LT3845G
- Zoro # G0357607
- UPC # 847656070366
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Connector,3/8 45deg Lt W/Grd,PVC Ctd |
For Use With | Used With Liquid Tight Conduit |
Liquid Tight / Dust Tight | Liquid Tight |
Type | Rigid |
Description
Connector,3/8 45deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- Calbond Conduit Fittings