Shop All Conduit Fittings
Calbond
Connector, 3/4in., 90deg Lt, PVC Coated
Mfr # PV0700LT7590
Zoro # G0358727
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700LT7590
- Zoro # G0358727
- UPC # 847656072032
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Width | 1 3/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray (UA7AKB-CAR)
- Calbond Conduit Fittings