Shop All Conduit Fittings
Calbond
Connector, 3/4in., 45deg Lt, PVC Coated
Mfr # PV0700LT7545
Zoro # G0358709
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700LT7545
- Zoro # G0358709
- UPC # 847656072018
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, 5A, 125V AC (BP/GMC-5)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- TOPAZ ELECTRIC RB4 Conduit Reducing Bushing- 1 x 0.75 in. (623658)
- Calbond Conduit Fittings