Shop All Conduit Fittings
Calbond
Connector, 2in., Straight Lt, PVC Coated
Mfr # PV2000LT200
Zoro # G0355601
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2000LT200
- Zoro # G0355601
- UPC # 847656076061
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- Calbond Conduit Fittings