Shop All Conduit Fittings
Calbond
Connector, 2-1/2in., 90deg Lt, PVC Coated
Mfr # PV2500LT25090
Zoro # G0353739
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500LT25090
- Zoro # G0353739
- UPC # 847656077075
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 3 27/32 in |
Compatible Knockout Trade Size | 2 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 1/2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FCL-21614)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- Calbond Conduit Fittings