Shop All Conduit Fittings
Calbond
Connector, 1in., Strt Lt W/Grd, PVC Ctd
Mfr # PV1000LT100G
Zoro # G0356870
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated Galvanized
- For Use With Used With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1000LT100G
- Zoro # G0356870
- UPC # 847656073114
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Connector,1in.,Strt Lt W/Grd,PVC Ctd |
For Use With | Used With Liquid Tight Conduit |
Type | Rigid |
Liquid Tight / Dust Tight | Liquid Tight |
Description
Connector,1in.,Strt Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 100' Length, 0.0100" Diameter, Natural (30BCW100)
- MERSEN CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXGJH-112)
- Calbond Conduit Fittings