Shop All Conduit Fittings
Calbond
Connector, 1in., 90deg Lt W/Grd, PVC Ctd
Mfr # PV1000LT10090G
Zoro # G0355750
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Black
- Finish PVC Coated Galvanized
- For Use With Used With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000LT10090G
- Zoro # G0355750
- UPC # 847656073107
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
For Conduit Type | Liquid Tight Conduit |
Conduit Fitting Type | Connector |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Connector,1in.,90deg Lt W/Grd,PVC Ctd |
For Use With | Used With Liquid Tight Conduit |
Type | Rigid |
Liquid Tight / Dust Tight | Liquid Tight |
Description
Connector,1in.,90deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T2000D1)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- Calbond Conduit Fittings