Shop All Conduit Fittings
Calbond
Connector, 1-1/4in., 90deg Lt, PVC Coated
Mfr # PV1200LT12590
Zoro # G0355979
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200LT12590
- Zoro # G0355979
- UPC # 847656074029
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1 1/4 in |
Overall Width | 2 3/8 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-2CR)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- Calbond Conduit Fittings