Shop All Conduit Fittings
Calbond
Connector, 1-1/2in., 45deg Lt, PVC Coated
Mfr # PV1500LT15045
Zoro # G0355909
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1500LT15045
- Zoro # G0355909
- UPC # 847656074906
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Battery (31500-MCR-D03)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- Calbond Conduit Fittings