Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 3-1/2in., PVC Ctd
Mfr # PV3500BUB9
Zoro # G0353510
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Liquid Tight Conduit Application Used To Hang Conduit
- Conduit Material Steel
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3500BUB9
- Zoro # G0353510
- UPC # 847656078621
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Details
Item | Conduit,Mogul,3-1/2in.,PVC Ctd |
Liquid Tight Conduit Application | Used To Hang Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Conduit Type | U-Bolt |
Finish | PVC Coated |
Description
Conduit,Mogul,3-1/2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- Calbond Conduit