Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 3-1/2in., 4in., PVC Ctd
Mfr # PV3540G98
Zoro # G0354159
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Liquid Tight Conduit Application For Mogul Bodies
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3540G98
- Zoro # G0354159
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Details
Item | Conduit,Mogul,3-1/2in.,4in.,PVC Ctd |
Liquid Tight Conduit Application | For Mogul Bodies |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Finish | PVC Coated |
Description
Conduit,Mogul,3-1/2in.,4in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- SQUARE D Auxillary Contact Block (9999SO4)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- Calbond Non Metallic Conduit