Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 2-in., PVC Coated
Mfr # PV2000BUB6
Zoro # G0354691
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Liquid Tight Conduit Application Used To Hang Conduit
- Conduit Material Steel
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000BUB6
- Zoro # G0354691
- UPC # 847656075538
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Details
Item | Conduit,Mogul,2-in.,PVC Coated |
Liquid Tight Conduit Application | Used To Hang Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Conduit Type | U-Bolt |
Finish | PVC Coated |
Description
Conduit,Mogul,2-in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- Calbond Non Metallic Conduit