Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 2-1/2in., 3in., PVC Ctd
Mfr # PV2530G88
Zoro # G0354910
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2530G88
- Zoro # G0354910
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Details
Item | Conduit,Mogul,2-1/2in.,3in.,PVC Ctd |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Finish | PVC Coated |
Description
Conduit,Mogul,2-1/2in.,3in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 12A, 600V AC, Non-Indicating (CCMR012)
- SQUARE D Lug Extender Kit (9999LB0)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- Calbond Non Metallic Conduit