Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 1in., PVC Coated
Mfr # PV1000BUB3
Zoro # G0355890
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Liquid Tight Conduit Application Used To Hang Conduit
- Conduit Material Steel
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000BUB3
- Zoro # G0355890
- UPC # 847656072575
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Details
Item | Conduit,Mogul,1in.,PVC Coated |
Liquid Tight Conduit Application | Used To Hang Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Conduit Type | U-Bolt |
Finish | PVC Coated |
Description
Conduit,Mogul,1in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DU)
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- Calbond Non Metallic Conduit