Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 1in., 1-1/4in., PVC Ctd
Mfr # PV1012G48
Zoro # G0356758
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Liquid Tight Conduit Application For Mogul Bodies
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1012G48
- Zoro # G0356758
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Details
Item | Conduit,Mogul,1in.,1-1/4in.,PVC Ctd |
Liquid Tight Conduit Application | For Mogul Bodies |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Finish | PVC Coated |
Description
Conduit,Mogul,1in.,1-1/4in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- CANTEX Dplx Rcptcle Cover Brnze (5133678U)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- Calbond Non Metallic Conduit