Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 1-1/2in., PVC Ctd
Mfr # PV1500BUB5
Zoro # G0355008
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Liquid Tight Conduit Application Used To Hang Conduit
- Conduit Material Steel
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1500BUB5
- Zoro # G0355008
- UPC # 847656074562
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Details
Item | Conduit,Mogul,1-1/2in.,PVC Ctd |
Liquid Tight Conduit Application | Used To Hang Conduit |
Conduit Material | Steel |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Finish | PVC Coated |
Conduit Type | U-Bolt |
Description
Conduit,Mogul,1-1/2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5362-GY)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 40A, 32V AC, 1kA at 32V AC, 5 PK (AGC-40-R)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- Calbond Conduit