Shop All Non Metallic Conduit
Calbond
Conduit, Mogul, 1-1/2in., 2in., PVC Ctd
Mfr # PV1520G68
Zoro # G0355918
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 1-1/2 in
- Flexible Conduit Color Black
- Conduit Outlet Body Capacity 3.0 cu in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1520G68
- Zoro # G0355918
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Details
Item | Conduit,Mogul,1-1/2in.,2in.,PVC Ctd |
Flexible Conduit Color | Black |
Conduit Outlet Body Capacity | 3.0 cu in |
Finish | PVC Coated |
Description
Conduit,Mogul,1-1/2in.,2in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- AMERICAN IMAGINATIONS 1.5 in. Plastic Grey Conduit (AI-36597)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- Calbond Conduit