Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type TB, FM8, 3/4 in., PVC
Mfr # PV0700TB28
Zoro # G0358438
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0700TB28
- Zoro # G0358438
- UPC # 847656072193
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 5/8 in |
Trade Size | 3/4 in |
Length | 7.78 |
Height | 3.79 |
Width | 1.64 |
Description
Conduit Outlet Body, Overall Width 1 5/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Back Type Flat, Body Capacity 9.5 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- Calbond Conduit Bodies & Covers