Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type TB, FM8, 2 in., PVC
Mfr # PV2000TB68
Zoro # G0355525
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Material Aluminum
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000TB68
- Zoro # G0355525
- UPC # 847656076269
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 3 13/16 in |
Width | 3.83 |
Height | 5.85 |
Length | 16.25 |
Description
Conduit Outlet Body, Overall Width 3 13/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 70 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- Calbond Conduit Bodies & Covers