Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type T, FM8, 2 in., PVC
Mfr # PV2000T68
Zoro # G0355516
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000T68
- Zoro # G0355516
- UPC # 847656076245
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Overall Width | 5 1/16 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 3 5/8 in |
Height | 5.85 |
Width | 3.83 |
Length | 16.25 |
Description
Conduit Outlet Body, Overall Width 5 1/16 in, Overall Height 3 5/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 105 cu in, Body Style T, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 (1TNB4)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 3/4 In. (GRSSA75)
- Calbond Conduit Bodies & Covers