Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type LR, FM7, 3 in., PVC
Mfr # PV3000LR87
Zoro # G0354448
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3000LR87
- Zoro # G0354448
- UPC # 847656077983
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Width | 5 13/16 in |
Overall Height | 4 7/16 in |
Length | 12.54 |
Width | 5.79 |
Height | 4.42 |
Description
Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 4 7/16 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Steel, Back Type Flat, Body Capacity 133 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- Calbond Conduit Bodies & Covers