Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type LL, FM8, 2-1/2 in., PVC
Mfr # PV2500LL78
Zoro # G0354859
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2500LL78
- Zoro # G0354859
- UPC # 847656077013
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 6 3/4 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Height | 3.67 IN |
Length | 12.54 IN |
Width | 5.79 IN |
Description
Conduit Outlet Body, Overall Width 6 3/4 in, Overall Height 4 1/2 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Aluminum, Back Type Flat, Body Capacity 200 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- Calbond Conduit Bodies & Covers