Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type LB, FM8, 4 in., PVC
Mfr # PV4000LB108
Zoro # G0353781
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size 4 in
- Hazardous Location No
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000LB108
- Zoro # G0353781
- UPC # 847656079697
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Overall Width | 6 5/16 in |
Overall Height | 7 7/8 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Length | 14.73 |
Description
Conduit Outlet Body, Overall Width 6 5/16 in, Overall Height 7 7/8 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Back Type Flat, Body Capacity 400 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH26)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- CALBOND Conduit Body, Type LB, FM8, 1/2 in., PVC (PV0500LB18)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- Calbond Conduit Bodies & Covers