Shop All Conduit Bodies & Covers
Calbond
Conduit Body, Type LB, FM8, 2 in., PVC
Mfr # PV2000LB68
Zoro # G0355839
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2000LB68
- Zoro # G0355839
- UPC # 847656076009
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Overall Width | 3 13/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 4 7/8 in |
Trade Size | 2 in |
Length | 13.04 |
Description
Conduit Outlet Body, Overall Width 3 13/16 in, Overall Height 4 7/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 105 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- MIDWEST FASTENER 25, 7 PK (63206)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- CALBOND Conduit, 3/4in., Form 7, Tb Body, PVC Ctd (PV0700TB27)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- Calbond Conduit Bodies & Covers