Shop All Non Metallic Conduit
Calbond
Conduit, 6 x 10 ft., GRC PVC Coated
Mfr # PV6010CT00
Zoro # G0357729
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Conduit Nominal Length 10 in
- Standards UL6A, ANSI C80.1
- Inside Dia. 6.093 in
- Flexible Conduit Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV6010CT00
- Zoro # G0357729
- UPC # 847656081140
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Conduit Nominal Length | 10 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Conduit,6 x 10 ft.,GRC PVC Coated |
Standards | UL6A, ANSI C80.1 |
Flexible Conduit Color | Black |
Wall Thickness | 0.532 in |
Finish | PVC Coated |
Description
Conduit,6 x 10 ft.,GRC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- GROTE Flasher, 3-Pin LED Applications (44110)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- Calbond Conduit