Shop All Non Metallic Conduit
Calbond
Conduit, 6 in. x 90 Deg. x 60 in.
Mfr # PV6060SW90
Zoro # G0353188
product price: $3,748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,748.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Conduit Nominal Length 72.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV6060SW90
- Zoro # G0353188
- UPC # 847656054960
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Conduit Nominal Length | 72.3 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Conduit,6 in. x 90 Deg. x 60 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.532 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,6 in. x 90 Deg. x 60 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- AMERICAN IMAGINATIONS 0.75 in. Plastic Grey Conduit (AI-36586)
- Calbond Non Metallic Conduit