Shop All Non Metallic Conduit
Calbond
Conduit, 6 in. x 90 Deg. x 48 in.
Mfr # PV6048SW90
Zoro # G0353291
product price: $2,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,722.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Conduit Nominal Length 72.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV6048SW90
- Zoro # G0353291
- UPC # 847656054953
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Conduit Nominal Length | 72.3 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Conduit,6 in. x 90 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.532 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,6 in. x 90 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- SQUARE D Weathershield (WS380)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- Calbond Non Metallic Conduit