Shop All Non Metallic Conduit
Calbond
Conduit, 6 in. x 45 Deg. x 60 in.
Mfr # PV6060SW45
Zoro # G0353197
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,861.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Conduit Nominal Length 60 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV6060SW45
- Zoro # G0353197
- UPC # 847656055561
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Conduit Nominal Length | 60 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Conduit,6 in. x 45 Deg. x 60 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.532 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,6 in. x 45 Deg. x 60 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- RACO Electrical Box Cover, 7 Gang, Rectangular, 826, Gang Cover (826)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- Calbond Non Metallic Conduit