Shop All Non Metallic Conduit
Calbond
Conduit, 6 in. x 45 Deg. x 36 in.
Mfr # PV6036SW45
Zoro # G0353370
product price: $2,291.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,291.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Conduit Nominal Length 60 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV6036SW45
- Zoro # G0353370
- UPC # 847656055530
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Conduit Nominal Length | 60 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Conduit,6 in. x 45 Deg. x 36 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.532 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,6 in. x 45 Deg. x 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- BORG Electromechanical Timer, Steel Indoor (TA-4151)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- Calbond Conduit