Shop All Non Metallic Conduit
Calbond
Conduit, 5 in. x 90 Deg. x 48 in.
Mfr # PV5048SW90
Zoro # G0353431
product price: $2,340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,340.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Conduit Nominal Length 60 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 5.073 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV5048SW90
- Zoro # G0353431
- UPC # 847656054915
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Conduit Nominal Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Details
Item | Conduit,5 in. x 90 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.49 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,5 in. x 90 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (512)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- Calbond Non Metallic Conduit