Shop All Non Metallic Conduit
Calbond
Conduit, 5 in. x 45 Deg. x 60 in.
Mfr # PV5060SW45
Zoro # G0353258
product price: $3,319.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,319.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Conduit Nominal Length 60 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 5.073 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV5060SW45
- Zoro # G0353258
- UPC # 847656055523
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Conduit Nominal Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Details
Item | Conduit,5 in. x 45 Deg. x 60 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.49 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,5 in. x 45 Deg. x 60 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- JM EAGLE Electrical Conduit, 12 in, 10 ft L, PVC, GraySilver (67447)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- ABB Carlon 3/4 In. x 6 Ft. Carflex Non-Metallic Conduit Kit (150ERB)
- Calbond Non Metallic Conduit