Shop All Non Metallic Conduit
Calbond
Conduit, 4 in. x 90 Deg. x 30 in.
Mfr # PV4030SW90
Zoro # G0354168
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 39.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 4.026 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4030SW90
- Zoro # G0354168
- UPC # 847656054847
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Details
Item | Conduit,4 in. x 90 Deg. x 30 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.474 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,4 in. x 90 Deg. x 30 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- Calbond Conduit