Shop All Non Metallic Conduit
Calbond
Conduit, 4 in. x 45 Deg. x 24 in.
Mfr # PV4024SW45
Zoro # G0354387
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 39.3 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 4.026 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4024SW45
- Zoro # G0354387
- UPC # 847656055448
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Details
Item | Conduit,4 in. x 45 Deg. x 24 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.474 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,4 in. x 45 Deg. x 24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- Calbond Non Metallic Conduit