Shop All Non Metallic Conduit
Calbond
Conduit, 3/4 in. x 90 Deg. x 18 in.
Mfr # PV0718SW90
Zoro # G0358079
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 12.9 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 0.824 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0718SW90
- Zoro # G0358079
- UPC # 847656054335
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 12.9 in |
Inside Dia. | 0.824 in |
Outside Diameter | 1.05 in |
Details
Item | Conduit,3/4 in. x 90 Deg. x 18 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.266 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,3/4 in. x 90 Deg. x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- Calbond Conduit