Shop All Non Metallic Conduit
Calbond
Conduit, 3 in. x 90 Deg. x 48 in.
Mfr # PV3048SW90
Zoro # G0354070
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 32 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 3.068 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3048SW90
- Zoro # G0354070
- UPC # 847656054762
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Details
Item | Conduit,3 in. x 90 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.432 in |
Conduit Type | Special Radius Conduit Elbow |
Finish | PVC Coated |
Description
Conduit,3 in. x 90 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ALLIED TUBE & CONDUIT 112x10 Sch80 Conduit (9306)
- ABB Carlon 1/2 In. x 10 Ft. PVC Flexible ENT Conduit (12005UPC)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- Calbond Conduit