Shop All Non Metallic Conduit
Calbond
Conduit, 3 in. x 90 Deg. x 18 in.
Mfr # PV3018SW90
Zoro # G0355227
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 32 in
- Standards UL/CUL6, ANSI C80.1
- Inside Dia. 3.068 in
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3018SW90
- Zoro # G0355227
- UPC # 847656054717
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Details
Item | Conduit,3 in. x 90 Deg. x 18 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Wall Thickness | 0.432 in |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,3 in. x 90 Deg. x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- Calbond Conduit