Shop All Non Metallic Conduit
Calbond
Conduit, 3-1/2 x 10 ft., GRC PVC Coated
Mfr # PV3510CT00
Zoro # G0360048
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 1/2 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 3 37/64 in
- Metallic Conduit Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3510CT00
- Zoro # G0360048
- UPC # 847656078980
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 3 37/64 in |
Nominal Length | 10 ft |
Inside Diameter | 3.58 in |
Outside Diameter | 4.08 in |
Trade Size | 3 1/2 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.21 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Connection Type | Rigid |
Color | Black |
Finish | PVC Coated |
Conduit Style | Conduit |
Conduit Type | RMC |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 3 1/2 in, Inside Diameter 3.58 in, Outside Diameter 4.08 in, Wall Thickness 0.21 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- CANTEX Schedule 80 Conduit, 1-1/4 In., 10 ft. L (A53BC12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- Calbond Conduit