Shop All Non Metallic Conduit
Calbond
Conduit, 3-1/2 in. x 90 Deg. x 48 in.
Mfr # PV3548SW90
Zoro # G0353748
product price: $1,481.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Conduit Nominal Length 37 in
- Standards UL/CUL6, ANSI C80.1
- Liquid Tight Conduit Application Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Flexible Conduit Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3548SW90
- Zoro # G0353748
- UPC # 847656054823
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Conduit Nominal Length | 37 in |
Outside Diameter | 4 in |
Details
Item | Conduit,3-1/2 in. x 90 Deg. x 48 in. |
Standards | UL/CUL6, ANSI C80.1 |
Liquid Tight Conduit Application | Installed On Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Flexible Conduit Color | Black |
Finish | PVC Coated |
Conduit Type | Special Radius Conduit Elbow |
Description
Conduit,3-1/2 in. x 90 Deg. x 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- ABB Carlon 3/4 In. x 6 Ft. Carflex Non-Metallic Conduit Kit (150ERB)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- ALLIED TUBE & CONDUIT 2x10 Sch40 PVC Conduit (8108)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- Calbond Non Metallic Conduit